Shop All Pipe Hangers
Anvil
Clevis Hanger, 17.938"H, Steel
Mfr # 500360151
Zoro # G108454481
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Hanger Material Steel
- Hanger Material Finish Zinc-Plated
- Overall Height 17.938 in
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360151
- Zoro # G108454481
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 17.938 in |
For Threaded Rod Size | 7/8 in |
For Pipe Size | 12 in |
Details
Item | Hanger |
Material | Zinc-Plated Steel |
Hanger Material | Steel |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Hanger Type | Clevis |
Load Capacity | 3,800 lb |
Description
Hanger, Cushioned No, For Pipe Size 12 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 3,800 lb, Overall Height 17.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-MAT Black Mini-Diamond Studded Top Mat, Urinal, Z-Mat, PK6 2 ft. W x 3 ft. L, 5/8" (15255)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 316SS (BSBX3075-SP)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054C)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1/2 In (0560406506)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ANVIL Clevis Hanger, 7.813"H, Steel (500357804)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500173208)
- OATEY HALFCLAMP W/NL 1/2"" 12PK (33910)
- Anvil Pipe Hangers