Shop All Pipe Hangers
Anvil
Clevis Hanger, 17.938"H, Steel
Mfr # 500359814
Zoro # G408454549
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Hanger Material Finish Zinc-Plated
- For Pipe Size 12 in
- Hanger Material Steel
- Hanger Type Clevis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500359814
- Zoro # G408454549
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 12 in |
For Threaded Rod Size | 5/8 in |
Overall Height | 17.938 in |
Details
Material | Zinc-Plated Steel |
Item | Hanger |
Hanger Material Finish | Zinc-Plated |
Hanger Material | Steel |
Hanger Type | Clevis |
Cushioned | No |
Load Capacity | 2,160 lb |
Description
Hanger, Cushioned No, For Pipe Size 12 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 2,160 lb, Overall Height 17.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- ZORO SELECT Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia. (P-100)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- ANVIL Clevis Hanger, 6.5"H, Steel (500359802)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- ANVIL SwivelLoop Hanger, 1/2"Pipe, Steel (500407259)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360896)
- ANVIL Clevis Hanger, 5"Pipe, 8.938"H, Steel (500360813)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 6 In (1150600EG)
- Anvil Pipe Hangers