Shop All Pipe Hangers
Anvil
Clevis Hanger, 17.938"H, Steel
Mfr # 500357814
Zoro # G808454538
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cushioned No
- For Threaded Rod Size 5/8 in
- Load Capacity 2,160 lb
- For Pipe Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500357814
- Zoro # G808454538
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 5/8 in |
For Pipe Size | 12 in |
Overall Height | 17.938 in |
Details
Material | Steel |
Item | Hanger |
Cushioned | No |
Load Capacity | 2,160 lb |
Hanger Type | Clevis |
Hanger Material | Steel |
Description
Hanger, Cushioned No, For Pipe Size 12 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 2,160 lb, Overall Height 17.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Inline (V125FP)
- PERFORM TOOL LED Road Flares, Pack of 3, 3PK (PTL-W2343)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222W-PK10)
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 2nd Check Kit)
- ANVIL Adjustable Swivel Loop Hanger 4" (0500301809)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 4 In (0500300686)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360417)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- Anvil Pipe Hangers