Shop All Pipe Hangers
Anvil
Clevis Hanger, 17.938"H, Steel
Mfr # 500173158
Zoro # G008454567
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 17.938 in
- For Threaded Rod Size 7/8 in
- Cushioned No
- For Pipe Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173158
- Zoro # G008454567
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 17.938 in |
For Threaded Rod Size | 7/8 in |
For Pipe Size | 12 in |
Details
Material | Steel |
Item | Hanger |
Cushioned | No |
Hanger Type | Clevis |
Hanger Material | Steel |
Load Capacity | 3,800 lb |
Description
Hanger, Cushioned No, For Pipe Size 12 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 3,800 lb, Overall Height 17.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity (32910)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Tee Handle and Mounting Pad (APXV12T)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500173083)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ANVIL Clevis Hanger, 2 1/2"Pipe, 5.5"H, Steel (500360771)
- ANVIL Clevis Hanger, 3"Pipe, Steel (502003344)
- NVENT CADDY Clevis Hanger, Size 3/4 In (4060075S4)
- Anvil Plumbing Accessories