Shop All Pipe Hangers
Anvil
Clevis Hanger, 16"Pipe, 22"H, Steel
Mfr # 500360870
Zoro # G408454600
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Steel
- Overall Height 22 in
- For Pipe Size 16 in
- Hanger Type Clevis
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360870
- Zoro # G408454600
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 22 in |
For Pipe Size | 16 in |
For Threaded Rod Size | 1 in |
Details
Material | Primed Steel |
Item | Clevis Hanger |
Hanger Type | Clevis |
Cushioned | No |
Hanger Material | Steel |
Hanger Material Finish | Primed |
Load Capacity | 4,600 lb |
Description
Clevis Hanger, Cushioned No, For Pipe Size 16 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 4,600 lb, Overall Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- DURAVIT Bathroom Sink, 17-1/4" (07044500001)
- NAUGATUCK Float Ball, Round, SS, 5 In (GRT50S419B)
- SLOAN Angle Stop Kit H-543-Aa (3308856)
- ANVIL Clevis Hanger, 3"Pipe, 6.5"H, Steel (500360789)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (500407358)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1 1/2 In (0500300645)
- ZORO SELECT Hex Hanger with Grommets, 4 In. (E244.0)
- Anvil Plumbing Accessories