Shop All Pipe Hangers
Anvil
Clevis Hanger, 16"Pipe, 22"H, Steel
Mfr # 500360433
Zoro # G308454588
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Hanger Type Clevis
- For Pipe Size 16 in
- For Threaded Rod Size 1 in
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360433
- Zoro # G308454588
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 16 in |
For Threaded Rod Size | 1 in |
Overall Height | 22 in |
Details
Material | Zinc-Plated Steel |
Item | Clevis Hanger |
Hanger Type | Clevis |
Cushioned | No |
Hanger Material | Steel |
Load Capacity | 1,700 lb |
Hanger Material Finish | Zinc-Plated |
Description
Clevis Hanger, Cushioned No, For Pipe Size 16 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,700 lb, Overall Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Grey (3946-95)
- KOHLER Nozzle Kit (1434264-0)
- PARKER Flare Fittings, Brass, 1-3/16 (661FHD-4-6)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYW0)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500374160)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- ANVIL Clevis Hanger, 2.688"H, Steel (500360722)
- ANVIL Clevis Hanger, 17.938"H, Steel (500360151)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- STEEL & OBRIEN 3" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-3-304)
- Anvil Pipe Hangers