Shop All Pipe Hangers
Anvil
Clevis Hanger, 16"Pipe, 22"H, Steel
Mfr # 500360177
Zoro # G608454530
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Overall Height 22 in
- Hanger Material Steel
- Hanger Type Clevis
- For Threaded Rod Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360177
- Zoro # G608454530
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 22 in |
For Threaded Rod Size | 1 in |
For Pipe Size | 16 in |
Details
Material | Zinc-Plated Steel |
Item | Clevis Hanger |
Hanger Material | Steel |
Hanger Type | Clevis |
Load Capacity | 4,600 lb |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Description
Clevis Hanger, Cushioned No, For Pipe Size 16 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 4,600 lb, Overall Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 2 In (GRT20S425A)
- PETERSN MOLD 18959AW 0.37 In. Drain Valve Artic White (P6H-18959AW)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- WESTBRASS 1-1/2 x 1-1/4" LA Code P-Trap in Polished Chrome (D403LA-26)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560299851)
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500359526)
- ANVIL Clevis Hanger, 17.938"H, Steel (500360151)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500359641)
- LEGEND VALVE TUBE CLIP HOLDER 3/8" (800-352)
- Anvil Plumbing Accessories