Shop All Pipe Hangers
Anvil
Clevis Hanger, 16"Pipe, 22"H, Steel
Mfr # 500357818
Zoro # G308454496
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cushioned No
- For Pipe Size 16 in
- Hanger Material Steel
- Overall Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 500357818
- Zoro # G308454496
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 16 in |
Overall Height | 22 in |
For Threaded Rod Size | 3/4 in |
Details
Item | Clevis Hanger |
Material | Steel |
Cushioned | No |
Hanger Material | Steel |
Load Capacity | 3,230 lb |
Hanger Type | Clevis |
Description
Clevis Hanger, Cushioned No, For Pipe Size 16 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 3,230 lb, Overall Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10577)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (32785)
- ZORO SELECT 3/8" x 7/16" Low Lead Brass Male Coupling (700068-0706)
- MOEN Handle Kit, 40084 (40084)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 2 In (0560406555)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- WARWICK HANGER BELL HANGER 1"" CPPR 1"" (300-4)
- Anvil Pipe Hangers