Shop All Pipe Hangers
Anvil
Clevis Hanger, 16"Pipe, 22"H, Steel
Mfr # 500173448
Zoro # G408454457
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hanger Type Clevis
- Overall Height 22 in
- Load Capacity 1,700 lb
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173448
- Zoro # G408454457
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 22 in |
For Threaded Rod Size | 1 in |
For Pipe Size | 16 in |
Details
Item | Clevis Hanger |
Material | Steel |
Hanger Type | Clevis |
Load Capacity | 1,700 lb |
Cushioned | No |
Hanger Material | Steel |
Description
Clevis Hanger, Cushioned No, For Pipe Size 16 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,700 lb, Overall Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDRED KINDRED CSLA2522-8-4-CBN Kitchen Sink, 23 in W Bowl, 8 in D Bowl, Stainless Steel (CSLA2522-8-4CBN)
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- LEGEND VALVE 1/4" x 2" 304 SS NIPPLE (304-022)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360896)
- ANVIL Clevis Hanger, 6.5"H, Steel (500360086)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 In (0500301692)
- ANVIL Beam Clamp, Tong w/Eyenut, 1"Rod Size (500213251)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/4In (0560406530)
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (502003316)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- Anvil Pipe Hangers