Shop All Pipe Hangers
Anvil
Clevis Hanger, 15.25"H, Steel
Mfr # 500360144
Zoro # G308454472
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Hanger Material Steel
- Hanger Type Clevis
- Overall Height 15.25 in
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360144
- Zoro # G308454472
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 15.25 in |
For Threaded Rod Size | 7/8 in |
For Pipe Size | 10 in |
Details
Item | Hanger |
Material | Zinc-Plated Steel |
Hanger Material | Steel |
Hanger Type | Clevis |
Cushioned | No |
Load Capacity | 3,600 lb |
Hanger Material Finish | Zinc-Plated |
Description
Hanger, Cushioned No, For Pipe Size 10 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 3,600 lb, Overall Height 15.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 1" BLACK HEX BUSHING (350-637)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- HYDROMAXX 3/4"x25Ft Black Flexible PVC Pipe (BF034025)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Beam Clamp, Tong w/Eyenut, 1"Rod Size (500213251)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500213129)
- ANVIL Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel (500360797)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In (0500301734)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- Anvil Plumbing Accessories