Shop All Pipe Hangers
Anvil
Clevis Hanger, 14"Pipe, 19.563"H, Steel
Mfr # 500173430
Zoro # G508454463
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Threaded Rod Size 1 in
- Hanger Type Clevis
- Cushioned No
- Hanger Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173430
- Zoro # G508454463
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1 in |
Overall Height | 19.563 in |
For Pipe Size | 14 in |
Details
Item | Clevis Hanger |
Material | Steel |
Hanger Type | Clevis |
Cushioned | No |
Hanger Material | Steel |
Load Capacity | 1,700 lb |
Description
Clevis Hanger, Cushioned No, For Pipe Size 14 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,700 lb, Overall Height 19.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ch (T27T959)
- GILMOUR Gilmour Mfg Brass 4-Way W/Shut-Off 44GF (2089837)
- SLOAN Plumbing Part, Solis Ebv369A-C Sens Assembly Kt Conc Solis 1.6GPF (3325169)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 3 In (0500407002)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500359567)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In (0500407044)
- ANVIL Clevis Hanger, 12.688"H, Steel (500359810)
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In (4550250PL)
- Anvil Pipe Hangers