Shop All Pipe Hangers
Anvil
Clevis Hanger, 12"Pipe, 17.938"H, Steel
Mfr # 500360417
Zoro # G708454577
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- For Pipe Size 12 in
- Load Capacity 1,700 lb
- Overall Height 17.938 in
- Cushioned No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360417
- Zoro # G708454577
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 12 in |
Overall Height | 17.938 in |
For Threaded Rod Size | 7/8 in |
Details
Material | Zinc-Plated Steel |
Item | Clevis Hanger |
Load Capacity | 1,700 lb |
Cushioned | No |
Hanger Material | Steel |
Hanger Material Finish | Zinc-Plated |
Hanger Type | Clevis |
Description
Clevis Hanger, Cushioned No, For Pipe Size 12 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,700 lb, Overall Height 17.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 5 Micron String Wound FIlter (GSGWFWC5S5EX1)
- JONES STEPHENS 1" CPVC Socket Stub Out Elbow W/ Square Mounting Flange, 11" x 10" (S73006)
- KOHLER Lh Trip Lever Kit (1045276-BN)
- TOTO Nh Flush Valve Tower For 1Pc Toilet - Pull Gb Type (THU771-A)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 In (0500301759)
- ANVIL Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel (500360797)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- ANVIL Clevis Hanger, 3"Pipe, Steel (502003344)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560005944)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- DIXON High Temperature Hanger Replacement Sleeve, For Use with Sanitary Tube Fittings, 2 in (13HS-200)
- Anvil Pipe Hangers