Shop All Pipe Hangers
Anvil
Clevis Hanger, 12.688"H, Steel
Mfr # 500359810
Zoro # G308454533
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Hanger Material Steel
- For Pipe Size 8 in
- Cushioned No
- Hanger Type Clevis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500359810
- Zoro # G308454533
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 8 in |
Overall Height | 12.688 in |
For Threaded Rod Size | 1/2 in |
Details
Item | Hanger |
Material | Zinc-Plated Steel |
Hanger Material | Steel |
Cushioned | No |
Hanger Type | Clevis |
Hanger Material Finish | Zinc-Plated |
Load Capacity | 1,350 lb |
Description
Hanger, Cushioned No, For Pipe Size 8 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 12.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- 3M AQUA-PURE Quick Connect Water Filter: 5 micron, 8 gpm, 9-3/4 in Overall Ht, 2-1/2 in Dia, Polypropylene, 2 PK (AP110)
- AMERICAN STANDARD High Profile Actuator Unit with Legs for #4 Old Style Black with Disc, Chain, Clip and Grommet (T02022)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 (155391-75)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 2 In (0560406555)
- ANVIL Clevis Hanger, 4"Pipe, 7.813"H, Steel (500360805)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (502003320)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/2In (0560406548)
- ANVIL Clevis Hanger, 3.25"H, Steel (500360748)
- Anvil Plumbing Accessories