Shop All Pipe Hangers
Anvil
Clevis Hanger, 10"Pipe, 15.25"H, Steel
Mfr # 500173414
Zoro # G908454483
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 15.25 in
- Load Capacity 1,100 lb
- For Threaded Rod Size 7/8 in
- Hanger Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173414
- Zoro # G908454483
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 15.25 in |
For Threaded Rod Size | 7/8 in |
For Pipe Size | 10 in |
Details
Material | Steel |
Item | Clevis Hanger |
Load Capacity | 1,100 lb |
Hanger Material | Steel |
Cushioned | No |
Hanger Type | Clevis |
Description
Clevis Hanger, Cushioned No, For Pipe Size 10 in, For Threaded Rod Size 7/8 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,100 lb, Overall Height 15.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 12 gpm, Safety Orange (N3)
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN1M20)
- KOHLER Cover, Tank (1036375-0)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- ANVIL Clevis Hanger, 16"Pipe, 22"H, Steel (500360870)
- ANVIL Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel (500360797)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560005944)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP63)
- Anvil Plumbing Accessories