Shop All Pipe Hangers
Anvil
Clevis Hanger, 10.25"H, Steel
Mfr # 500360128
Zoro # G808454446
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Load Capacity 1,940 lb
- Overall Height 10.25 in
- Cushioned No
- Hanger Material Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500360128
- Zoro # G808454446
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Overall Height | 10.25 in |
For Threaded Rod Size | 3/4 in |
For Pipe Size | 6 in |
Details
Item | Hanger |
Material | Zinc-Plated Steel |
Load Capacity | 1,940 lb |
Cushioned | No |
Hanger Material Finish | Zinc-Plated |
Hanger Type | Clevis |
Hanger Material | Steel |
Description
Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,940 lb, Overall Height 10.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- DIXON 3-Way Diverting Ball Valve, 1-1/4 in Nominal, Standard T Port, PTFE Seat/Seal/Thrust Washer Softgood (BBV125DTW)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (5P962)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3 In (0560406597)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003312)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 3 In (0500407002)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- BLUCHER 316SS Pipe Hanger, 2" Pipe Size (PH2-2-1/2)
- Anvil Pipe Hangers