Shop All Pipe Hangers
Anvil
Clevis Hanger, 10.25"H, Steel
Mfr # 500357808
Zoro # G808454590
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Pipe Size 6 in
- Cushioned No
- Hanger Type Clevis
- For Threaded Rod Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500357808
- Zoro # G808454590
- Country of Origin United States
- Category Pipe Hangers
Dimensions
For Pipe Size | 6 in |
For Threaded Rod Size | 1/2 in |
Overall Height | 10.25 in |
Details
Material | Steel |
Item | Hanger |
Cushioned | No |
Hanger Type | Clevis |
Hanger Material | Steel |
Load Capacity | 1,350 lb |
Description
Hanger, Cushioned No, For Pipe Size 6 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Not Applicable, Hanger Type Clevis, Load Capacity 1,350 lb, Overall Height 10.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (6VDT4)
- KOHLER Stream Straightener Kit (1307518)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 4"" SLIP (PVC 02116 2000)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560299901)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1150050EG)
- Anvil Plumbing Accessories