Shop All Pipe & Tube Clamps
Anvil
Clamp, 26"L, 2 1/2"W
Mfr # 500173679
Zoro # G208454473
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 2,900 lb
- Bolt Diameter 3/4 in
- For Pipe Size 16 in
- Mounting Hole Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173679
- Zoro # G208454473
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Bolt Diameter | 3/4 in |
For Pipe Size | 16 in |
Mounting Hole Diameter | 0.75 in |
Bolt Length | 3/4 in |
Overall Width | 2 1/2 in |
Overall Length | 26 in |
Details
Material | Steel |
Item | Clamp |
Load Capacity | 2,900 lb |
Clamp Material | Steel |
Description
Clamp, Bolt Diameter 3/4 in, Bolt Length 3/4 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 16 in, Load Capacity 2,900 lb, Mounting Hole Diameter 0.75 in, Overall Length 26 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1/2" NPT Female (ZUSA-PF-6823)
- ZORO SELECT 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV50)
- LEGEND VALVE 1" X 18" BLACK NIPPLE (355-280)
- ANVIL Riser Clamp, Pipe Sz 1 1/4 In, Length 10In (0500173547)
- ANVIL Riser Clamp, Pipe Sz 4 In, 12 7/8 In L (0500173604)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560018822)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560018814)
- ANVIL Riser Clamp, Pipe Sz 6 In, 14 3/4 In L (0500173620)
- KIPP Tube clamps swivel base aluminum, metric (K0490.518)
- Anvil Pipe & Tube Clamps