Shop All Pipe & Tube Clamps
Anvil
Clamp, 24"L, 2"W, Red Oxide Primer
Mfr # 500361399
Zoro # G208454602
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red Oxide Primer Steel
- Clamp Material Finish Red Oxide Primer
- Bolt Length 5/8 in
- For Pipe Size 14 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500361399
- Zoro # G208454602
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Bolt Length | 5/8 in |
For Pipe Size | 14 in |
Overall Length | 24 in |
Overall Width | 2 in |
Bolt Diameter | 5/8 in |
Mounting Hole Diameter | 0.625 in |
Details
Material | Red Oxide Primer Steel |
Item | Clamp |
Clamp Material Finish | Red Oxide Primer |
Clamp Material | Steel |
Load Capacity | 2,700 lb |
Description
Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 14 in, Load Capacity 2,700 lb, Mounting Hole Diameter 0.625 in, Overall Length 24 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 2)
- ZORO SELECT CPVC Cap, Schedule 80, 1" Pipe Size, Socket (9847-010)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724062)
- ANVIL Split-Ring Hanger, 2.125"H, Iron (560018980)
- ANVIL Clamp, 18.5"L, 1 1/2"W, Red Oxide Primer (500361365)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560018863)
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500361084)
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L (0500173638)
- ANVIL Clamp, 20.25"L, 2"W (500173646)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated (TW5125-PP)
- Anvil Pipe & Tube Clamps