Shop All Pipe & Tube Clamps
Anvil
Clamp, 24"L, 2"W
Mfr # 500173661
Zoro # G808454484
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Clamp Material Steel
- Overall Length 24 in
- Bolt Length 5/8 in
- Load Capacity 2,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173661
- Zoro # G808454484
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Overall Length | 24 in |
Bolt Length | 5/8 in |
Overall Width | 2 in |
Mounting Hole Diameter | 0.625 in |
Bolt Diameter | 5/8 in |
For Pipe Size | 14 in |
Details
Material | Steel |
Item | Clamp |
Clamp Material | Steel |
Load Capacity | 2,700 lb |
Description
Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 14 in, Load Capacity 2,700 lb, Mounting Hole Diameter 0.625 in, Overall Length 24 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090006)
- ZURN W550.OG.40mm Cell Pk 10 (FD2378-NH2-H)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- WHITEHAUS Sqr Wall Mount Basin W/ Overflow, Sgl Faucet Hole And Rear Center Drain (WHKN4051)
- ANVIL Split-Ring Hanger, 1.75"H, Iron (560018972)
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 In (2400326126)
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In (2400326043)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- DIXON Single Ear Pinch-On Clamp, 1-5/8 in Nominal, 1.492 Closed dia x 1.614 Open dia x 0.03 in Thick, 304 (410R)
- Anvil Plumbing Accessories