Shop All Pipe & Tube Clamps
Anvil
Clamp, 20.25"L, 2"W
Mfr # 500173646
Zoro # G708454584
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Pipe Size 10 in
- Clamp Material Steel
- Mounting Hole Diameter 0.625 in
- Overall Length 20.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500173646
- Zoro # G708454584
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
For Pipe Size | 10 in |
Mounting Hole Diameter | 0.625 in |
Overall Length | 20.25 in |
Bolt Diameter | 5/8 in |
Bolt Length | 5/8 in |
Overall Width | 2 in |
Details
Material | Steel |
Item | Clamp |
Clamp Material | Steel |
Load Capacity | 2,500 lb |
Description
Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 10 in, Load Capacity 2,500 lb, Mounting Hole Diameter 0.625 in, Overall Length 20.25 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1888-030)
- VIEGA Test Plug, Bronze, D:1/2 (78202)
- HOME-FLEX BOND CLAMP 1/2-3/4"" CSST (11-05BC)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 3 In. (E13IS3.0)
- ANVIL Split-Ring Hanger, 2.25"H, Iron (560018976)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In (2400326142)
- ANVIL Riser Clamp, Tube Sz 1 In, Length 9 3/8 In (0500421037)
- ANVIL Split-Ring Hanger, 2.125"H, Iron (560018980)
- ANVIL Riser Clamp, Tube Sz 3 In, 11 1/2 In L (0500421086)
- ANVIL Split-Ring Hanger, 2"H, Iron (560018974)
- ZSI Heavy Clamp, 1" Tube, Stack Kit (H4016B)
- Anvil Plumbing Accessories