Shop All Pipe & Tube Clamps
Anvil
Clamp, 14.75"L, 1 1/2"W, Hot Dipped Galv
Mfr # 500361126
Zoro # G908454544
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Dipped Galvanized Steel
- Load Capacity 1,600 lb
- Overall Width 1 1/2 in
- Overall Length 14.75 in
- Mounting Hole Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500361126
- Zoro # G908454544
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 14.75 in |
Mounting Hole Diameter | 0.5 in |
Bolt Diameter | 1/2 in |
Bolt Length | 1/2 in |
For Pipe Size | 6 in |
Details
Material | Hot Dipped Galvanized Steel |
Item | Clamp |
Load Capacity | 1,600 lb |
Clamp Material Finish | Hot Dipped Galvanized |
Clamp Material | Steel |
Description
Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 6 in, Load Capacity 1,600 lb, Mounting Hole Diameter 0.5 in, Overall Length 14.75 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Phillips Round Head Screws, 8-32 x 1-1/4", Stainless Steel (0116-012-001)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" x 1/8" Pipe Size (706235-0402)
- LEGRIS 12mm Compression x 1/2" Male BSPT Straight Adapter 10PK (0105 12 21)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- ANVIL Riser Clamp, Tube Sz 3 In, 11 1/2 In L (0500421086)
- ANVIL Split-Ring Hanger, 1.625"H, Malleable Iron (560018806)
- ANVIL Split-Ring Hanger, 2.875"H, Malleable Iron (560018855)
- ANVIL Split-Ring Hanger, 2.125"H, Iron (560018980)
- ANVIL Riser Clamp, Tube Sz 2 1/2In, 11 13/16In L (0500421078)
- KIPP Tube Clamp W. Swivel Foot G=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0490.18)
- Anvil Pipe & Tube Clamps