Shop All Pipe & Tube Clamps
Anvil
Clamp, 12.88"L, 1"W, Red Oxide Primer
Mfr # 500361332
Zoro # G008454468
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red Oxide Primer Steel
- Bolt Diameter 1/2 in
- Overall Width 1 in
- Clamp Material Finish Red Oxide Primer
- Overall Length 12.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500361332
- Zoro # G008454468
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Bolt Diameter | 1/2 in |
Overall Width | 1 in |
Overall Length | 12.88 in |
For Pipe Size | 4 in |
Bolt Length | 1/2 in |
Mounting Hole Diameter | 0.5 in |
Details
Material | Red Oxide Primer Steel |
Item | Clamp |
Clamp Material Finish | Red Oxide Primer |
Load Capacity | 750 lb |
Clamp Material | Steel |
Description
Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 4 in, Load Capacity 750 lb, Mounting Hole Diameter 0.5 in, Overall Length 12.88 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- BRADLEY AST4 Valve Repair Kit (S65-262)
- LEGEND VALVE 3/4" T-534 NO-KINK HOSE BIBB (107-214)
- IDESIGN Mat Sink Reg Euero (36600)
- ANVIL Clamp, 30"L, 2 1/2"W, Hot Dipped Galv (500361191)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- ANVIL Clamp, 20.25"L, 2"W (500173646)
- ANVIL Split-Ring Hanger, 1.75"H, Iron (560018972)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- UPONOR Pipe Clip Clamp Tube Talon (F7051000)
- Anvil Pipe & Tube Clamps