Shop All Pipe & Tube Clamps
Anvil
Clamp, 12.88"L, 1"W, Hot Dipped Galv
Mfr # 500361100
Zoro # G808454477
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Dipped Galvanized Steel
- Bolt Length 1/2 in
- Clamp Material Steel
- Load Capacity 750 lb
- Clamp Material Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500361100
- Zoro # G808454477
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Bolt Length | 1/2 in |
Bolt Diameter | 1/2 in |
Overall Width | 1 in |
For Pipe Size | 4 in |
Mounting Hole Diameter | 0.5 in |
Overall Length | 12.88 in |
Details
Material | Hot Dipped Galvanized Steel |
Item | Clamp |
Clamp Material | Steel |
Load Capacity | 750 lb |
Clamp Material Finish | Hot Dipped Galvanized |
Description
Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 4 in, Load Capacity 750 lb, Mounting Hole Diameter 0.5 in, Overall Length 12.88 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF14701A)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-1)
- ASCO 120V AC Solenoid Valve Coil, 50/60 Hz, Coil Insulation Class F (238210-032-D*)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/4 In (2400326084)
- ANVIL Clamp, 24"L, 2"W, Red Oxide Primer (500361399)
- ANVIL Split-Ring Hanger, 1.75"H, Iron (560018972)
- ANVIL Split-Ring Hanger, 4.875"H, Malleable Iron (560018889)
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 4 in (13MHHM4.0)
- Anvil Pipe & Tube Clamps