Shop All Conduit Clamps & Hangers
Anvil
C Clamp w/Locknut, Rod Sz 3/8 In
Mfr # 0500009337
Zoro # G2230462
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8"
- Finish Plain
- Standards ANSI/MSS SP-58 (Type 23). FM Approved. UL Listed (Sizes 3/8 in)., ANSI/MSS SP-69, Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500009337
- Zoro # G2230462
- UPC # 069029113443
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Length (In.) | 2 3/8 in |
Rod Size | 3/8" |
Clamp Height | 2.38 in |
Clamp Length | 2.25 in |
For Threaded Rod Size | 3/8 in |
Details
Item | C Clamp w/Locknut |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/8" |
Finish | Plain |
Standards | ANSI/MSS SP-58 (Type 23). FM Approved. UL Listed (Sizes 3/8 in)., ANSI/MSS SP-69, Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23) |
Includes | Set Screw |
Metal Detectable | Yes |
Max. Load (Lb.) | 230 |
Description/Special Features | Designed For Fastening Flange Of W And M Beam. Bottom Hole Tapped To Accommodate Hanger Rod. |
For Beam Shape/Type | H-Beam |
Clamp Material | Steel |
Includes Locknut | Yes |
Clamp Material Finish | Zinc-Plated |
Installation Torque | 60 in-lb |
Beam Mount Location | Bottom |
Beam Clamp Type | C-Clamp |
Load Capacity | 230 lb |
Description
C Clamp w/Locknut, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2.25 in, Clamp Material Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 230 lb, Standards ANSI/MSS SP-69, Type 23, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHER REGLOMAT Safety Controller, Automatic reset, 24VAC/DC, Safety Category 3 CEN (ESD3-04-24ACDC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 1/2 In (0500009170)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- Anvil Conduit Clamps & Hangers