Shop All Conduit Clamps & Hangers
Anvil
C Clamp w/Locknut, Rod Sz 1/2 In
Mfr # 0500009345
Zoro # G1602167
original price:
$11.18
17% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 1/2"
- Finish Plain
- Standards ANSI/MSS SP-58 (Type 23). FM Approved. UL Listed (Sizes 3/8 in)., ANSI/MSS SP-69, Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500009345
- Zoro # G1602167
- UPC # 690291134449
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Length (In.) | 2 3/8 in |
Rod Size | 1/2" |
Clamp Height | 2.38 in |
For Threaded Rod Size | 1/2 in |
Clamp Length | 2.25 in |
Details
Item | C Clamp w/Locknut |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 1/2" |
Finish | Plain |
Standards | ANSI/MSS SP-58 (Type 23). FM Approved. UL Listed (Sizes 3/8 in)., ANSI/MSS SP-69, Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23) |
Max. Load (Lb.) | 380 |
Metal Detectable | Yes |
Includes | Set Screw |
Description/Special Features | Designed For Fastening Flange Of W And M Beam. Bottom Hole Tapped To Accommodate Hanger Rod. |
Installation Torque | 125 in-lb |
Beam Clamp Type | C-Clamp |
Load Capacity | 1,350 lb |
For Beam Shape/Type | H-Beam |
Includes Locknut | Yes |
Clamp Material | Steel |
Beam Mount Location | Bottom |
Clamp Material Finish | Zinc-Plated |
Description
C Clamp w/Locknut, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2.25 in, Clamp Material Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Installation Torque 125 in-lb, Load Capacity 1,350 lb, Standards ANSI/MSS SP-69, Type 23, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500007430)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- ANVIL Beam Clamp 8, Carbon Steel, Standard, 3/8In (0500315049)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- Anvil Conduit Clamps & Hangers