Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 7/8"Rod Size
Mfr # 500374186
Zoro # G108274034
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Clamp Material Forged Steel
- For Threaded Rod Size 7/8 in
- Beam Mount Location Bottom Center
- For Beam Width 4 in - 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500374186
- Zoro # G108274034
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 7/8 in |
For Beam Width | 4 in - 7 in |
For Maximum Beam Width | 7 in |
For Minimum Beam Width | 4 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Clamp Material | Forged Steel |
Beam Mount Location | Bottom Center |
Includes Locknut | Yes |
For Beam Shape/Type | H-Beam |
Load Capacity | 5,900 lb |
Clamp Material Finish | Zinc-Plated |
Beam Clamp Type | Tong Style with Eyenut |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 7/8 in, Includes Locknut Yes, Load Capacity 5,900 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-CP)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (3990290)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXT7)
- ZORO SELECT Brass Hex Head Plug, Male NPTF (ZUSA-PF-9125)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 3 In (0500407002)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500359518)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In (0500407044)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0137)
- Anvil Pipe Hangers