Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 7/8"Rod Size
Mfr # 500213244
Zoro # G108274065
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Beam Mount Location Bottom Center
- Load Capacity 5,900 lb
- For Beam Shape/Type H-Beam
- Beam Clamp Type Tong Style with Eyenut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500213244
- Zoro # G108274065
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 7/8 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Mount Location | Bottom Center |
Load Capacity | 5,900 lb |
For Beam Shape/Type | H-Beam |
Beam Clamp Type | Tong Style with Eyenut |
Clamp Material | Forged Steel |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 7/8 in, Load Capacity 5,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 1/2", 150,304, Thrd Heavy (4381031830)
- VIEGA Viega MegaPress 45 elbow, 1" x 1" (90065)
- MANSFIELD Flush Valve Seal for No. 210/211 Watersaver (206300030)
- ZORO SELECT Cap, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (CAP038)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3 In (0560406597)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1/2 In (0560406506)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500357816)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1 1/2 In (0500300645)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- Anvil Pipe Hangers