Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 5/8"Rod Size
Mfr # 500374160
Zoro # G908274074
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Beam Mount Location Bottom Center
- For Beam Width 4 in - 7 in
- Clamp Material Forged Steel
- Includes Locknut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500374160
- Zoro # G908274074
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Beam Width | 4 in - 7 in |
For Threaded Rod Size | 5/8 in |
For Minimum Beam Width | 4 in |
For Maximum Beam Width | 7 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Beam Mount Location | Bottom Center |
Clamp Material | Forged Steel |
Includes Locknut | Yes |
Beam Clamp Type | Tong Style with Eyenut |
For Beam Shape/Type | H-Beam |
Load Capacity | 5,900 lb |
Clamp Material Finish | Zinc-Plated |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 5/8 in, Includes Locknut Yes, Load Capacity 5,900 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- DIXON 3" x 2" SS Cam & Groove Reducing Coupler x Adapter (3020-DA-SS)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y49)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-3/4In D, Chrome (04-8402)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In (0500407044)
- ANVIL Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel (500360797)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560005944)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 4 In (0500250105)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 12 In (0500250154)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- Anvil Pipe Hangers