Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 5/8"Rod Size
Mfr # 500213228
Zoro # G608274053
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- For Threaded Rod Size 5/8 in
- For Beam Shape/Type H-Beam
- Clamp Material Forged Steel
- Beam Mount Location Bottom Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500213228
- Zoro # G608274053
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 5/8 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
For Beam Shape/Type | H-Beam |
Clamp Material | Forged Steel |
Beam Mount Location | Bottom Center |
Beam Clamp Type | Tong Style with Eyenut |
Load Capacity | 5,900 lb |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 5/8 in, Load Capacity 5,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial 28C2: Two Handle 8" Wall Mount Service Sink Faucet (28C2383)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNC02)
- EVERPURE Everpure EVERPURE-I20002 Insurice Replacement Water Filters EV9612-22 (EVERPURE-I20002)
- MOEN Handle Adapter Kit (197003)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360417)
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel (500407309)
- ANVIL Clevis Hanger, 10"Pipe, 15.25"H, Steel (500360847)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- ANVIL Clevis Hanger, 10.25"H, Steel (500357808)
- Anvil Pipe Hangers