Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 5/8"Rod Size
Mfr # 500213129
Zoro # G508274061
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Beam Mount Location Bottom Center
- Load Capacity 3,230 lb
- Clamp Material Forged Steel
- For Threaded Rod Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500213129
- Zoro # G508274061
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 5/8 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Mount Location | Bottom Center |
Load Capacity | 3,230 lb |
Clamp Material | Forged Steel |
For Beam Shape/Type | H-Beam |
Beam Clamp Type | Tong Style with Eyenut |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 5/8 in, Load Capacity 3,230 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- KOHLER Wall-Hung Toilet Cast Iron Waste Pipe 2 (6291-NA)
- ZORO SELECT 2" x 2" x 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P505)
- VIEGA Viega ProPress tee, 2" x 1-1/4" x 1-1/4" (15518)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360193)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0500173075)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- BREEZE HOSECLMP 3/8-7/8 SS 25PK (6706550)
- Anvil Pipe Hangers