Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 3/8"Rod Size
Mfr # 500374145
Zoro # G008274066
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Clamp Material Forged Steel
- Beam Clamp Type Tong Style with Eyenut
- Beam Mount Location Bottom Center
- For Maximum Beam Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500374145
- Zoro # G008274066
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Maximum Beam Width | 7 in |
For Beam Width | 4 in - 7 in |
For Minimum Beam Width | 4 in |
For Threaded Rod Size | 3/8 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Clamp Material | Forged Steel |
Beam Clamp Type | Tong Style with Eyenut |
Beam Mount Location | Bottom Center |
Clamp Material Finish | Zinc-Plated |
Load Capacity | 5,900 lb |
For Beam Shape/Type | H-Beam |
Includes Locknut | Yes |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 5,900 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- JAY R. SMITH MANUFACTURING Polyethylene, Sediment Bucket, Floor Drain (2010B)
- LEGEND VALVE 1/2" 1960 PEX x 1/2" SWT ELBOW (462-136NL)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500360896)
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (500407358)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ANVIL Clevis Hanger, 16"Pipe, 22"H, Steel (500360870)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 In (0560406522)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0387)
- Anvil Plumbing Accessories