Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 3/8"Rod Size
Mfr # 500374079
Zoro # G008274042
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Clamp Material Forged Steel
- Load Capacity 3,230 lb
- For Beam Width 3 in - 7 in
- For Threaded Rod Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500374079
- Zoro # G008274042
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Beam Width | 3 in - 7 in |
For Threaded Rod Size | 3/8 in |
For Maximum Beam Width | 7 in |
For Minimum Beam Width | 3 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Clamp Material | Forged Steel |
Load Capacity | 3,230 lb |
Beam Clamp Type | Tong Style with Eyenut |
Beam Mount Location | Bottom Center |
Clamp Material Finish | Zinc-Plated |
Includes Locknut | Yes |
For Beam Shape/Type | H-Beam |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 3,230 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 2 In Hub (1WJG9)
- KOHLER Tool, Jet Removal (1265445)
- ANVIL 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907003)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560299844)
- ANVIL Clevis Hanger, 6.5"H, Steel (500360086)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1 1/2 In (0500300645)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- ANVIL Clevis Hanger, 3"Pipe, Steel (502003344)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- Anvil Plumbing Accessories