Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 3/8"Rod Size
Mfr # 500213202
Zoro # G708274076
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- For Threaded Rod Size 3/8 in
- Beam Clamp Type Tong Style with Eyenut
- Load Capacity 5,900 lb
- Beam Mount Location Bottom Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500213202
- Zoro # G708274076
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 3/8 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Clamp Type | Tong Style with Eyenut |
Load Capacity | 5,900 lb |
Beam Mount Location | Bottom Center |
For Beam Shape/Type | H-Beam |
Clamp Material | Forged Steel |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Load Capacity 5,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- MOEN Solenoid Coil Kit (104450)
- WATTS Feed Water Pressure Regulator, 1/2in Size (1/2 1156F-PRESS)
- ZORO SELECT Shower Rod, Chrome, 72In (2VAN1)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560299901)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Clevis Hanger, 3"Pipe, 6.5"H, Steel (500360789)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- B & K Pipe Hanger Vinyl Dwv 2 (V30-200HC)
- Anvil Plumbing Accessories