Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 3/4"Rod Size
Mfr # 500374178
Zoro # G608274060
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Clamp Material Finish Zinc-Plated
- For Threaded Rod Size 3/4 in
- Clamp Material Forged Steel
- Beam Mount Location Bottom Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500374178
- Zoro # G608274060
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 3/4 in |
For Minimum Beam Width | 4 in |
For Beam Width | 4 in - 7 in |
For Maximum Beam Width | 7 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Clamp Material Finish | Zinc-Plated |
Clamp Material | Forged Steel |
Beam Mount Location | Bottom Center |
Includes Locknut | Yes |
Load Capacity | 5,900 lb |
Beam Clamp Type | Tong Style with Eyenut |
For Beam Shape/Type | H-Beam |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Includes Locknut Yes, Load Capacity 5,900 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (ECOS RESS-C 1.6/1.1)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD6)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CMR43221)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 8" L (ZUSA-PF-1509)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- ANVIL Clevis Hanger, 7.063"H, Steel (500173091)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- ANVIL Clevis Hanger, 6.5"H, Steel (500359802)
- ANVIL SwivelLoop Hanger, 1/2"Pipe, Steel (500407259)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- Anvil Pipe Hangers