Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 3/4"Rod Size
Mfr # 500213236
Zoro # G008274073
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Beam Mount Location Bottom Center
- For Beam Shape/Type H-Beam
- Beam Clamp Type Tong Style with Eyenut
- Load Capacity 5,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500213236
- Zoro # G008274073
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 3/4 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Mount Location | Bottom Center |
For Beam Shape/Type | H-Beam |
Beam Clamp Type | Tong Style with Eyenut |
Load Capacity | 5,900 lb |
Clamp Material | Forged Steel |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Load Capacity 5,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1235124-VS)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- CULLIGAN Replacement cartridge for SY/IC/RV, 750 (750R)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 4 In (0500250105)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- ANVIL Clevis Hanger, 1 1/2"Pipe, 3.813"H, Steel (500360755)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0387)
- Anvil Pipe Hangers