Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 1"Rod Size
Mfr # 500374194
Zoro # G908274043
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- For Threaded Rod Size 1 in
- Beam Clamp Type Tong Style with Eyenut
- Clamp Material Forged Steel
- Load Capacity 5,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500374194
- Zoro # G908274043
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Clamp Type | Tong Style with Eyenut |
Clamp Material | Forged Steel |
Load Capacity | 5,900 lb |
For Beam Shape/Type | H-Beam |
Beam Mount Location | Bottom Center |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 1 in, Load Capacity 5,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNY6)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- ZORO SELECT 4" Clamp T304 SS Solid End Cap (EG16A4.0)
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NTF5)
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (500407358)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- ANVIL Clevis Hanger, 6.5"H, Steel (500359802)
- ANVIL SwivelLoop Hanger, 1 1/4"Pipe, Steel (500407291)
- ANVIL Clevis Hanger, 1 1/2"Pipe, 3.813"H, Steel (500360755)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500173067)
- TINKERTOOLS 33692 0.75 in. Copper Bell Pipe Hanger (TI878799)
- Anvil Pipe Hangers