Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 1"Rod Size
Mfr # 500213251
Zoro # G308274049
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Beam Clamp Type Tong Style with Eyenut
- Clamp Material Forged Steel
- For Threaded Rod Size 1 in
- For Beam Shape/Type H-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500213251
- Zoro # G308274049
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Clamp Type | Tong Style with Eyenut |
Clamp Material | Forged Steel |
For Beam Shape/Type | H-Beam |
Load Capacity | 5,900 lb |
Beam Mount Location | Bottom Center |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 1 in, Load Capacity 5,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220606)
- ASCO Valve 1/4" Nc 5-125Air 120Vacbrass (8210B20)
- KURIYAMA Tubing, Clear, Shore A 73, 19mm I.D. (K3150-MM19X50)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHCP)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (502003320)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003340)
- ANVIL Clevis Hanger, 2 1/2"Pipe, 5.5"H, Steel (500360771)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500360185)
- Anvil Plumbing Accessories