Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 1/2"Rod Size
Mfr # 500374020
Zoro # G708274038
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Clamp Material Finish Zinc-Plated
- For Minimum Beam Width 3 in
- For Threaded Rod Size 1/2 in
- For Beam Width 3 in - 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500374020
- Zoro # G708274038
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Minimum Beam Width | 3 in |
For Threaded Rod Size | 1/2 in |
For Beam Width | 3 in - 7 in |
For Maximum Beam Width | 7 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Clamp Material Finish | Zinc-Plated |
For Beam Shape/Type | H-Beam |
Beam Clamp Type | Tong Style with Eyenut |
Beam Mount Location | Bottom Center |
Load Capacity | 3,230 lb |
Includes Locknut | Yes |
Clamp Material | Forged Steel |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Load Capacity 3,230 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414VB55LE)
- WOODFORD MFG 3/4 in. FPT x 6 in. Freezeless Anti-Siphon Wall Hyd (65P-6)
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3818)
- CHICAGO FAUCET Washer, 333-026JKABRBF (333-026JKABRBF)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500213129)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In (0500359500)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500173208)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/4In (0560406530)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500359518)
- Anvil Pipe Hangers