Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 1/2"Rod Size
Mfr # 500213210
Zoro # G308274070
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- For Threaded Rod Size 1/2 in
- Beam Mount Location Bottom Center
- Load Capacity 5,900 lb
- Clamp Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500213210
- Zoro # G308274070
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1/2 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Mount Location | Bottom Center |
Load Capacity | 5,900 lb |
Clamp Material | Forged Steel |
Beam Clamp Type | Tong Style with Eyenut |
For Beam Shape/Type | H-Beam |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Load Capacity 5,900 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Ws Repair Kit (3301038)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-2501-20 20 x 4.5 in. Sediment Water Filter (PENTEK-DGD-2501-20)
- MOEN Polished Brass Handheld Shower Hose (A726P)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560006066)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0500359609)
- ANVIL Clevis Hanger, 2.688"H, Steel (500360722)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0500359567)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- NVENT CADDY Clevis Hanger, Size 3 In (4060300S4)
- Anvil Plumbing Accessories