Shop All Pipe Hangers
Anvil
Beam Clamp, Tong w/Eyenut, 1/2"Rod Size
Mfr # 500213111
Zoro # G408274062
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Beam Mount Location Bottom Center
- For Threaded Rod Size 1/2 in
- Load Capacity 3,230 lb
- Beam Clamp Type Tong Style with Eyenut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500213111
- Zoro # G408274062
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 1/2 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Mount Location | Bottom Center |
Load Capacity | 3,230 lb |
Beam Clamp Type | Tong Style with Eyenut |
For Beam Shape/Type | H-Beam |
Clamp Material | Forged Steel |
Description
Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Load Capacity 3,230 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar (LKPDQSCA)
- B & K STOP VALVE CELCON 1/2"" (105-023)
- ZORO SELECT 2-1/2" FNPT Galvanized Cap (2WJ67)
- KOHLER Corbelle Left-Hand Trip Lever (20120-L-2BZ)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- ANVIL Clevis Hanger, 3"H, Steel (500360037)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 12 In (0500250154)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560006066)
- B & K Clevis Hanger Galv 1In (G65-100HC)
- Anvil Plumbing Accessories