Shop All Pipe Hangers
Anvil
Beam Clamp, Tong Style, 7/8"Rod Size
Mfr # 500345483
Zoro # G208274071
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Beam Mount Location Bottom Center
- Load Capacity 4,480 lb
- Includes Locknut Yes
- Clamp Material Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500345483
- Zoro # G208274071
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Beam Width | 4 in - 7 in |
For Maximum Beam Width | 7 in |
For Minimum Beam Width | 4 in |
For Threaded Rod Size | 7/8 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Beam Mount Location | Bottom Center |
Load Capacity | 4,480 lb |
Includes Locknut | Yes |
Clamp Material Finish | Zinc-Plated |
For Beam Shape/Type | H-Beam |
Beam Clamp Type | Tong Style |
Clamp Material | Forged Steel |
Description
Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 7/8 in, Includes Locknut Yes, Load Capacity 4,480 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 1/2 in Pipe Size (898-375-005)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- ZORO SELECT 3/4" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-106)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- ANVIL Clevis Hanger, 2.688"H, Steel (500360722)
- ANVIL Clevis Hanger, 7.813"H, Steel (500357804)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- ANVIL Clevis Hanger, 3 1/2"Pipe, 7.063"H, Steel (500360797)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- Anvil Plumbing Accessories