Shop All Pipe Hangers
Anvil
Beam Clamp, Tong Style, 5/8"Rod Size
Mfr # 500345467
Zoro # G408274048
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Load Capacity 4,480 lb
- Includes Locknut Yes
- For Minimum Beam Width 4 in
- For Beam Width 4 in - 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500345467
- Zoro # G408274048
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Minimum Beam Width | 4 in |
For Beam Width | 4 in - 7 in |
For Maximum Beam Width | 7 in |
For Threaded Rod Size | 5/8 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Load Capacity | 4,480 lb |
Includes Locknut | Yes |
Beam Mount Location | Bottom Center |
For Beam Shape/Type | H-Beam |
Clamp Material | Forged Steel |
Clamp Material Finish | Zinc-Plated |
Beam Clamp Type | Tong Style |
Description
Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 5/8 in, Includes Locknut Yes, Load Capacity 4,480 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF770-4-PLG-BDT-CP-2.2-GPM-LAM-FCT)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- MOEN Wand Kit - Matte Black (200014BL)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 3 In (0500301775)
- ANVIL Clevis Hanger, 16"Pipe, 22"H, Steel (500360870)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0560299943)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- OATEY 34COP Bell PipeHanger (33692)
- Anvil Plumbing Accessories