Shop All Pipe Hangers
Anvil
Beam Clamp, Tong Style, 3/8"Rod Size
Mfr # 500345418
Zoro # G808274044
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- For Beam Shape/Type H-Beam
- For Minimum Beam Width 3 in
- For Threaded Rod Size 3/8 in
- Beam Clamp Type Tong Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500345418
- Zoro # G808274044
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Minimum Beam Width | 3 in |
For Threaded Rod Size | 3/8 in |
For Maximum Beam Width | 7 in |
For Beam Width | 3 in - 7 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
For Beam Shape/Type | H-Beam |
Beam Clamp Type | Tong Style |
Includes Locknut | Yes |
Beam Mount Location | Bottom Center |
Clamp Material Finish | Zinc-Plated |
Load Capacity | 2,160 lb |
Clamp Material | Forged Steel |
Description
Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 2,160 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1" Round Knurled Handle (102-MFC-HL3)
- B & K STZ Industries 3/4 in. MIP each Galvanized Malleable Iron Plug (311UPP-34)
- LEGEND VALVE 2" T/S-15 40 MESH SCREEN (105-538)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG15)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500173034)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In (0500301734)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Clevis Hanger, 3"Pipe, Steel (502003344)
- OATEY 4Pk 4X7 Dwv J-Hook (33763)
- Anvil Plumbing Accessories