Shop All Pipe Hangers
Anvil
Beam Clamp, Tong Style, 3/4"Rod Size
Mfr # 500345475
Zoro # G708274069
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Forged Steel
- Load Capacity 4,480 lb
- For Threaded Rod Size 3/4 in
- For Beam Shape/Type H-Beam
- For Beam Width 4 in - 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 500345475
- Zoro # G708274069
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Threaded Rod Size | 3/4 in |
For Beam Width | 4 in - 7 in |
For Maximum Beam Width | 7 in |
For Minimum Beam Width | 4 in |
Details
Item | Beam Clamp |
Material | Zinc-Plated Forged Steel |
Load Capacity | 4,480 lb |
For Beam Shape/Type | H-Beam |
Clamp Material | Forged Steel |
Beam Clamp Type | Tong Style |
Beam Mount Location | Bottom Center |
Includes Locknut | Yes |
Clamp Material Finish | Zinc-Plated |
Description
Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Includes Locknut Yes, Load Capacity 4,480 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCIBM-T)
- MOEN Diverter Spouts Brushed Nickel (172656BN)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 14)
- OATEY PVC Horizontal, Spigot Urinal Flange, 2" (43543)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560005910)
- ANVIL Clevis Hanger, 20"Pipe, 27.563"H, Steel (500173208)
- NVENT CADDY J Hanger Felt Lined, Size 3 In (4180300FL)
- Anvil Pipe Hangers