Shop All Pipe Hangers
Anvil
Beam Clamp, Tong Style, 3/4"Rod Size
Mfr # 500104237
Zoro # G008274059
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Beam Clamp Type Tong Style
- Clamp Material Forged Steel
- Includes Locknut Yes
- For Beam Shape/Type H-Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 500104237
- Zoro # G008274059
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Maximum Beam Width | 7 in |
For Minimum Beam Width | 4 in |
For Beam Width | 4 in - 7 in |
For Threaded Rod Size | 3/4 in |
Details
Item | Beam Clamp |
Material | Forged Steel |
Beam Clamp Type | Tong Style |
Clamp Material | Forged Steel |
Includes Locknut | Yes |
For Beam Shape/Type | H-Beam |
Beam Mount Location | Bottom Center |
Load Capacity | 4,480 lb |
Description
Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Includes Locknut Yes, Load Capacity 4,480 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Plastic Flush Valve (211-1112-P-4)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 1-1/2" (15503)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H212)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 6 In (0500250121)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- ANVIL Swivel Loop Hanger, Adj, Tube 1/2-1 1/4 In (0500406889)
- DIXON Hex Hanger Nitrile Grommets, 1/2"- 3/4" (B24RG-G75)
- Anvil Pipe Hangers