Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz5/8", Forged Steel
Mfr # 0500104104
Zoro # G2758533
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Forged steel
- Nominal Conduit/Pipe 5/8"
- Finish Plain
- Standards Federal Specification A-A-1192A (Type 28 without links; Type 29 with links), WW-H-171-E (Type 30 & 31), ANSI/MSS SP-69 and ANSI/MSS SP-58 (Type 28 without links; Type 29 with links).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500104104
- Zoro # G2758533
- UPC # 690291424014
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 5/8" |
Beam Width | 3 to 7 in |
For Threaded Rod Size | 3/8 in |
For Minimum Beam Width | 3 in |
For Maximum Beam Width | 7 in |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Forged steel |
Nominal Conduit/Pipe | 5/8" |
Finish | Plain |
Standards | Federal Specification A-A-1192A (Type 28 without links; Type 29 with links), WW-H-171-E (Type 30 & 31), ANSI/MSS SP-69 and ANSI/MSS SP-58 (Type 28 without links; Type 29 with links). |
Metal Detectable | Yes |
Max. Load (Lb.) | 2,160 |
Description/Special Features | For Suspension Of Heavy Loads From Beams With Flange Widths To 15 in And Flange Thickness To 1.031 in. |
Beam Clamp Type | Universal Clamp |
Includes Locknut | Yes |
For Suspending | Tie Rod |
Clamp Material | Forged Steel |
Load Capacity | 2,160 lb |
Features | Tight Non-Slip Fit to the Beam |
Includes Threaded Rod | Yes |
For Beam Shape/Type | H-Beam |
Beam Mount Location | Bottom Center |
Description
Beam Clamp, Beam Clamp Type Universal Clamp, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 2,160 lb, For Maximum Beam Width 7 in, Includes Threaded Rod Yes, Standards ANSI/MSS SP-69, Type 28, A-A-1192A, Type 28, MSS SP-58, Type 28, WW-H-171-E, Type 30, WW-H-171-E, Type 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, White (28-3425-5)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3635)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- Anvil Conduit Clamps & Hangers