Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz1-1/2", Forged Steel
Mfr # 0500104385
Zoro # G1803277
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Forged steel
- Nominal Conduit/Pipe 1-1/2"
- Finish Plain
- Max. Load (Lb.) 11,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500104385
- Zoro # G1803277
- UPC # 690291542435
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 1 1/2" |
Beam Width | 4 to 10 in |
For Maximum Beam Width | 10 in |
For Threaded Rod Size | 3/8 in |
For Minimum Beam Width | 4 in |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Forged steel |
Nominal Conduit/Pipe | 1-1/2" |
Finish | Plain |
Max. Load (Lb.) | 11,500 |
Standards | Federal Specification A-A-1192A (Type 28 without links; Type 29 with links), WW-H-171-E (Type 30 & 31), ANSI/MSS SP-69 and ANSI/MSS SP-58 (Type 28 without links; Type 29 with links). |
Metal Detectable | Yes |
Description/Special Features | For Suspension Of Heavy Loads From Beams With Flange Widths To 15 in And Flange Thickness To 1.031 in. |
Clamp Material | Forged Steel |
Includes Threaded Rod | Yes |
Beam Clamp Type | Universal Clamp |
Includes Locknut | Yes |
For Suspending | Tie Rod |
Beam Mount Location | Bottom Center |
Features | Tight Non-Slip Fit to the Beam |
Load Capacity | 11,500 lb |
For Beam Shape/Type | H-Beam |
Description
Beam Clamp, Beam Clamp Type Universal Clamp, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Load Capacity 11,500 lb, For Maximum Beam Width 10 in, Includes Threaded Rod Yes, Standards ANSI/MSS SP-69, Type 28, A-A-1192A, Type 28, MSS SP-58, Type 28, WW-H-171-E, Type 30, WW-H-171-E, Type 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- Anvil Conduit Clamps & Hangers