Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 5/8", Zinc Plated
Mfr # 0500305024
Zoro # G1073511
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 5/8"
- Finish zinc plated
- Max. Load (Lb.) 440
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500305024
- Zoro # G1073511
- UPC # 690291314698
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 5/8" |
Length (In.) | 2 in |
Throat Depth | 3/4 in |
For Threaded Rod Size | 5/8 in |
Clamp Length | 2 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2 in, Clamp Material Malleable Iron, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 5/8 in, Installation Torque 60 in-lb, Load Capacity 440 lb, Throat Depth 3/4 in, For Maximum Beam Thickness 3/4 in, Standards ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 8 X 10 Print Pocket Doc Holder (WAPPL0810)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK (SC50R)
- Anvil Conduit Clamps & Hangers