Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 5/8", Zinc Plated
Mfr # 0500303029
Zoro # G2612985
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 5/8"
- Finish zinc plated
- Includes Set Screw And Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500303029
- Zoro # G2612985
- UPC # 690291144103
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 5/8" |
Length (In.) | 2 in |
For Threaded Rod Size | 5/8 in |
Throat Depth | 3/4 in |
Clamp Length | 2 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2 in, Clamp Material Malleable Iron, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 5/8 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 440 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 1/2 In (0500009170)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- Anvil Conduit Clamps & Hangers