Shop All Conduit Clamps & Hangers
Anvil
Beam Clamp, Rod Sz 5/8 In, Malleable Iron
Mfr # 0500008024
Zoro # G3017585
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 5/8"
- Finish Plain
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500008024
- Zoro # G3017585
- UPC # 690291134241
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 5/8" |
Length (In.) | 2 in |
Throat Depth | 3/4 in |
Clamp Length | 2 in |
For Threaded Rod Size | 5/8 in |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 5/8" |
Finish | Plain |
Metal Detectable | Yes |
Includes | Set Screw |
Type | C-Clamp |
Max. Load (Lb.) | 440 |
Standards | Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8 in , 1/2 in , and3/4 in) and FM Approved (Sizes 3/8 in). |
Description/Special Features | For Attachment to W and M Beams |
Clamp Material | Malleable Iron |
Features | Full Thread Engagement, Ribbed Clamp |
For Beam Shape/Type | H-Beam |
Includes Locknut | Yes |
Installation Torque | 60 in-lb |
Beam Mount Location | Bottom |
Load Capacity | 440 lb |
Beam Clamp Type | C-Clamp |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Clamp Length 2 in, Clamp Material Malleable Iron, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 5/8 in, Includes Locknut Yes, Installation Torque 60 in-lb, Load Capacity 440 lb, Throat Depth 3/4 in, Standards ANSI/MSS SP-69, Type 23, cUL Listed, A-A-1192A, Type 23, FM Approved, MSS SP-58, Type 23, UL Listed, WW-H-171-E, Type 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2CR)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- SQUARE D Wireway Fitting, Elbow, 4x4 in., Indoor (LDB490L)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form Z, 10A @ 600V AC (9007C66B2S20)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500007430)
- ANVIL Beam Clamp 8, Carbon Steel, Standard, 3/8In (0500315049)
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- Anvil Conduit Clamps & Hangers